ProductPage

GATES Variable speed belt profile ISO - W16

Product documents

Document Document type
Product overview

Material: CR (polychloroprene)
Height (mm): 5
Width (top) (mm): 17
Reference length (ISO) (mm)
Inner length (mm)
Tensile Cord: Polyester (PES)
Clear filter      (5 of the 5 items displayed)
Variable Speed Belt MULTI-SPEED W16-630Ld GATES Variable Speed Belt MULTI-SPEED W16-630Ld ERIKS Item #: 1026853
 
Price (Per piece):
€50.48
Variable Speed Belt MULTI-SPEED W16-710Ld GATES Variable Speed Belt MULTI-SPEED W16-710Ld ERIKS Item #: 1026854
 
Price (Per piece):
€54.19
66 piece per package
Variable Speed Belt MULTI-SPEED W16-800Ld GATES Variable Speed Belt MULTI-SPEED W16-800Ld ERIKS Item #: 1026855
 
Price (Per piece):
€59.96
66 piece per package
Variable Speed Belt MULTI-SPEED W16-900Ld GATES Variable Speed Belt MULTI-SPEED W16-900Ld ERIKS Item #: 1026856
 
Price (Per piece):
€63.19
66 piece per package
Variable Speed Belt MULTI-SPEED W16-1000Ld GATES Variable Speed Belt MULTI-SPEED W16-1000Ld ERIKS Item #: 1026857
 
Price (Per piece):
€67.38
66 piece per package
Material: CR (polychloroprene)
Height (mm): 5
Width (top) (mm): 17
Reference length (ISO) (mm)
Inner length (mm)
Tensile Cord: Polyester (PES)
Clear filter      (5 of the 5 items displayed)