ProductPage

GATES Variable speed belt profile ISO - W63

Product documents

Document Document type
Product overview

Material: CR (polychloroprene)
Height (mm): 20
Width (top) (mm): 65
Reference length (ISO) (mm)
Inner length (mm)
Tensile Cord: Polyester (PES)
Clear filter      (6 of the 6 items displayed)
Variable Speed Belt MULTI-SPEED W63-1800Ld GATES Variable Speed Belt MULTI-SPEED W63-1800Ld ERIKS Item #: 1026898
 
Price (Per piece):
€847.56
14 piece per package
Variable Speed Belt MULTI-SPEED W63-2000Ld GATES Variable Speed Belt MULTI-SPEED W63-2000Ld ERIKS Item #: 1026899
 
Price (Per piece):
€907.89
14 piece per package
Variable Speed Belt MULTI-SPEED W63-2240Ld GATES Variable Speed Belt MULTI-SPEED W63-2240Ld ERIKS Item #: 1026900
 
Price (Per piece):
€968.59
14 piece per package
Variable Speed Belt MULTI-SPEED W63-2500Ld GATES Variable Speed Belt MULTI-SPEED W63-2500Ld ERIKS Item #: 1026901
 
Price (Per piece):
€1,076.85
14 piece per package
Variable Speed Belt MULTI-SPEED W63-2800Ld GATES Variable Speed Belt MULTI-SPEED W63-2800Ld ERIKS Item #: 1026902
 
Price (Per piece):
€1,181.03
11 piece per package
Variable Speed Belt MULTI-SPEED W63-3150Ld GATES Variable Speed Belt MULTI-SPEED W63-3150Ld ERIKS Item #: 1026903
 
Price (Per piece):
€1,352.52
11 piece per package
Material: CR (polychloroprene)
Height (mm): 20
Width (top) (mm): 65
Reference length (ISO) (mm)
Inner length (mm)
Tensile Cord: Polyester (PES)
Clear filter      (6 of the 6 items displayed)