ProductPage

OPTIBELT Variable speed belt, VARIO Power, profile 32 x 10

Product documents

Document Document type
Product overview

Stock item
Material: CR (polychloroprene)
Height (mm): 10
Width (top) (mm): 32
Inner length (mm): 820
Tensile Cord: Polyester (PES)
Clear filter      (1 of the 1 items displayed)
Variable Speed Belt VARIO POWER 32X10X820LI OPTIBELT Variable Speed Belt VARIO POWER 32X10X820LI ERIKS Item #: 23611505
 
Please login to see prices
Stock item
Material: CR (polychloroprene)
Height (mm): 10
Width (top) (mm): 32
Inner length (mm): 820
Tensile Cord: Polyester (PES)
Clear filter      (1 of the 1 items displayed)