ProductPage

OPTIBELT Variable speed belt, VARIO Power, profile 70 x 18

Product documents

Document Document type
Product overview

Material
Height (mm): 18
Width (top) (mm): 70
Inner length (mm)
Tensile Cord
Clear filter      (3 of the 3 items displayed)
Variable Speed Belt VARIO POWER 70X18-2240LI OPTIBELT Variable Speed Belt VARIO POWER 70X18-2240LI ERIKS Item #: 23206913
 
Price (Per piece):
€879.22
Variable Speed Belt VARIO POWER 70X18X1800LI OPTIBELT Variable Speed Belt VARIO POWER 70X18X1800LI ERIKS Item #: 23613762
 
Price (Per piece):
€529.41
Variable Speed Belt VARIO POWER 70X18X2000LI OPTIBELT Variable Speed Belt VARIO POWER 70X18X2000LI ERIKS Item #: 23613764
 
Price (Per piece):
€576.11
Material
Height (mm): 18
Width (top) (mm): 70
Inner length (mm)
Tensile Cord
Clear filter      (3 of the 3 items displayed)