Oil and Gas Industry
The conditions under which oil and gas are extracted are challenging enough as it is. Factors such as location, climate, environment and politics are decisive for all strategic decisions. It is a fascinating industry and we have been a successful part of it for decades.
We are aware of the standards, specific requirements, rules and operating pressures. Costly downtime is also not an option. Maintenance must be fast, safe and reliable, and that is our strength. ERIKS is out in front when it comes to qualified development of compounds for this industry.
Make your choice
Not sure which o-rings are suitable for your application? Choose the right rubber compound based on temperature range and hardness. Click on the different rubber compounds to find out more about them.
Rubber compound | Hardness | Approval | Temperature range |
HNBR - 886516 | 90 Shore | Norsok M710 (RGD/EAD) | -30°C to +160°C |
FKM - 514531 | 90 Shore | Norsok M710, Nace TM0297, Nace TM0187, TOTAL GS EP PVV 142 | -40°C to +220°C |
FFKM - 0040 | 70 Shore | - | -42°C to +220°C |
FFKM - 0090 | 95 Shore | Norsok M710, TOTAL GS EP PVV | -21°C to +250°C |
HNBR - 886516
HNBR 88615 is a compound that meets the "Anti-Explosive Decompression", or "Explosion After Decompression" (EAD), guidelines and the NORSOK M710 qualification standard. HNBR is designed for applications with oil, hot water/steam and some types of freon. HNBR is highly resistant to ageing.
Click here to see the range
FKM - 514531
ERIKS Fluorine Elastomer 514531 is a high-quality FKM GLT (low-temperature) compound that meets the "Anti-Explosive Decompression", or "Explosion After Decompression" (EAD), guidelines and the NORSOK M710 qualification standard. ERIKS Fluorine Elastomer 514531 is resistant to most chemicals, including oil, grease, fuels and hydrocarbons.
Click here to see the range
FFKM - 0040
Kalrez® is a brand name of Dupont®, the ISO name is FFKM. Kalrez® is a material with a chemical resistance comparable with Teflon® and rubber properties close to those of Viton®. This compound is extremely stable at high temperatures and has excellent ageing resistance. Kalrez® 0040 is a compound that has been developed for use in low-temperature environments where high chemical resistance is required. Kalrez® 0040 is the right choice in applications such as couplers in the chemical transport industry, where elasticity is required in one of the coldest environments.
Click here to see the range
FFKM - 0090
Kalrez® is a brand name of Dupont®, the ISO name is FFKM. Kalrez® is a material with a chemical resistance comparable with Teflon® and rubber properties close to those of Viton®. This compound is extremely stable at high temperatures and has excellent ageing resistance. Kalrez® 0090 has been specially developed for the oil and gas industry. It is the right choice for applications requiring excellent rapid gas decompression (RGD) as well as high hardness and high modulus properties. Kalrez® 0090 is certified to NORSOK M-710 Rev 2.
Click here to see the range
Approval
ERIKS can supply compounds that meet the strict standards of NORSOK.
The NORSOK standards have been developed by the Norwegian oil industry to guarantee adequate safety and to deliver added value and improve cost-effectiveness in both the developments and activities of this industry.
A team of experienced Application Engineers can work with you to develop a seal for your application. It does not matter whether this is a standard seal or a completely bespoke seal specific to your needs. ERIKS has the knowledge and the resources needed to develop this for you. For the NORSOK M710 compounds these resources include full traceability of a seal and its related batch data.
Applications
Seals and technical components used in the oil and gas industry are deployed in many different applications. Typical applications include:
- Offshore production platforms
- Distribution of oil and natural gas
- Natural gas production
- Power generation
Are you looking for an o-ring, or do you have questions about our products? Get in touch with one of our specialists.