Stock item
Model: Pilot valve 3/2 way
Process connection: External thread (Banjo)
Size process connection: 1/4" (8)
Air supply connection: Internal thread (BSPP)
Size of air supply connection: 1/4" (8)
Connection air exhaust(s): M5
Function: Normally closed (NC)
Actuation: Direct-acting
Supply voltage
Frequency
Power
Orifice (mm): 2
Kvs value (m³/h): 0.086
Housing material: PPS
Explosion-proof: No