ProductPage

JOHN GUEST Distributor Series: JG Rail Brass

Product documents

Document Document type
Product overview

Model: Distributor
Material: Brass
Nominal inner diameter, process end: 22 mm
External tube diameter of connection (mm): 15
Number of connectable valves
Clear filter      (3 of the 3 items displayed)
Distributor Series: JG Rail Brass 15mmx22 mm Number of connectable valves: 4 JOHN GUEST Distributor Series: JG Rail Brass 15mmx22 mm Number of connectable valves: 4 ERIKS Item #: 11391846
 
Please login to see prices
Distributor Series: JG Rail Brass 15mmx22 mm Number of connectable valves: 6 JOHN GUEST Distributor Series: JG Rail Brass 15mmx22 mm Number of connectable valves: 6 ERIKS Item #: 11391847
 
Please login to see prices
Distributor Series: JG Rail Brass 15mmx22 mm Number of connectable valves: 12 JOHN GUEST Distributor Series: JG Rail Brass 15mmx22 mm Number of connectable valves: 12 ERIKS Item #: 11391848
 
Please login to see prices
Model: Distributor
Material: Brass
Nominal inner diameter, process end: 22 mm
External tube diameter of connection (mm): 15
Number of connectable valves
Clear filter      (3 of the 3 items displayed)