ProductPage

Threaded flange Type: 818 Bronze External thread (BSPP)

Product documents

Document Document type
Product overview

Stock item
Flange type: Threaded flange
Pressure rating flange: PN16
Material: Bronze
Nominal inner diameter
Connection: External thread (BSPP)
Clear filter      (8 of the 8 items displayed)
Threaded flange Type: 818 Bronze PN16 2.1/4" External thread (BSPP) 2.1/4" Threaded flange Type: 818 Bronze PN16 2.1/4" External thread (BSPP) 2.1/4" ERIKS Item #: 11811692
 
Please login to see prices
Threaded flange Type: 818 Bronze PN16 DN15 External thread (BSPP) 1/2" Threaded flange Type: 818 Bronze PN16 DN15 External thread (BSPP) 1/2" ERIKS Item #: 11811688
 
Please login to see prices
Threaded flange Type: 818 Bronze PN16 DN20 External thread (BSPP) 3/4" Threaded flange Type: 818 Bronze PN16 DN20 External thread (BSPP) 3/4" ERIKS Item #: 11811689
 
Please login to see prices
Threaded flange Type: 818 Bronze PN16 DN25 External thread (BSPP) 1" Threaded flange Type: 818 Bronze PN16 DN25 External thread (BSPP) 1" ERIKS Item #: 11811684
 
Please login to see prices
Threaded flange Type: 818 Bronze PN16 DN32 External thread (BSPP) 1.1/4" Threaded flange Type: 818 Bronze PN16 DN32 External thread (BSPP) 1.1/4" ERIKS Item #: 11811691
 
Please login to see prices
Threaded flange Type: 818 Bronze PN16 DN40 External thread (BSPP) 1.1/2" Threaded flange Type: 818 Bronze PN16 DN40 External thread (BSPP) 1.1/2" ERIKS Item #: 11811690
 
Please login to see prices
Threaded flange Type: 818 Bronze PN16 DN50 External thread (BSPP) 2" Threaded flange Type: 818 Bronze PN16 DN50 External thread (BSPP) 2" ERIKS Item #: 11811685
 
Please login to see prices
Threaded flange Type: 818 Bronze PN16 DN80 External thread (BSPP) 3" Threaded flange Type: 818 Bronze PN16 DN80 External thread (BSPP) 3" ERIKS Item #: 11811686
 
Please login to see prices
Stock item
Flange type: Threaded flange
Pressure rating flange: PN16
Material: Bronze
Nominal inner diameter
Connection: External thread (BSPP)
Clear filter      (8 of the 8 items displayed)