ProductPage

Cap bronze type 300 with female thread

Product documents

Document Document type
Product overview

Application

Bronze fittings are mainly used in the shipping industry. For plumbing, sprinkler installations, compressed air pipes, etc.

Technical information
Construction
Shape: Cap
Type: 300
Material: Bronze
Hose fitting type: Female fix thread
Connection termination: BSPP
Clear filter      (5 of the 5 items displayed)
Cap bronze type 300 female thread 1" Cap bronze type 300 female thread 1" ERIKS Item #: 13576135
 
Price (Per piece):
€21.51
10 piece per package
Cap bronze type 300 female thread 1.1/2" Cap bronze type 300 female thread 1.1/2" ERIKS Item #: 13576137
 
Price (Per piece):
€37.70
Cap bronze type 300 female thread 1/2" Cap bronze type 300 female thread 1/2" ERIKS Item #: 13576133
 
Price (Per piece):
€4.38
10 piece per package
Cap bronze type 300 female thread 2" Cap bronze type 300 female thread 2" ERIKS Item #: 13576138
 
Price (Per piece):
€67.40
Cap bronze type 300 female thread 3/4" Cap bronze type 300 female thread 3/4" ERIKS Item #: 13576134
 
Price (Per piece):
€8.64
10 piece per package
Shape: Cap
Type: 300
Material: Bronze
Hose fitting type: Female fix thread
Connection termination: BSPP
Clear filter      (5 of the 5 items displayed)