Bronze fittings are mainly used in the shipping industry. For plumbing, sprinkler installations, compressed air pipes, etc.
Technical information
Bronze fittings from ERIKS distinguish themselves from other types on the market due to their high mechanical strenght and temperature resistance, because very high-quality zinc-free bronze is used. Bronze fittings are seawater resistant.
Working pressure Depending on size and temperature:
Size
Working pressure (bar)
-20 °C to 110 °C
>120 °C to 225 °C
1/4” up to 3/4”
25
16
1” up to 1.1/2”
16
10
2” up to 4”
10
6
Maximum test pressure 1,5 x working pressure
Construction
Threads Threads according to EN10226-1:
Male threads, conical BSPT, according to ISO 7
Female threads, parallel BSPP, according to ISO 228