ProductPage

GF Threaded flange Series: 326 Malleable cast iron Black Internal thread (BSPP)

Product documents

Document Document type
Product overview

Malleable cast iron fittings are offered in black and hot dip galvanized version. Because of their durability, high mechanical stress and temperature resistance these fittings continuously enjoy great popularity. The thread according to EN 10226-1 is an universal, standardised jointing technology and ensures a safe use in a broad field of application. Additionally to the threaded fittings, a compression fitting made of malleable cast iron is available. This fitting, sold under the brand PRIMOFIT, offers a full end load capability and is produced with black or hot dip galvanized surface. It is the time-saving connection of steel-pipes, PE-pipes, lead-pipes and butt-weld steel pipes.

Flange type: Threaded flange
Pressure rating flange: PN10
Material: Malleable cast iron
Nominal inner diameter
Connection: Internal thread (BSPP)
Clear filter      (6 of the 6 items displayed)
Threaded flange Series: 326 Malleable cast iron Black PN10 DN15 Internal thread (BSPP) 1/2" GF Threaded flange Series: 326 Malleable cast iron Black PN10 DN15 Internal thread (BSPP) 1/2" ERIKS Item #: 23819592
 
Price (Per piece):
€13.62
10 piece per package
Threaded flange Series: 326 Malleable cast iron Black PN10 DN20 Internal thread (BSPP) 3/4" GF Threaded flange Series: 326 Malleable cast iron Black PN10 DN20 Internal thread (BSPP) 3/4" ERIKS Item #: 23819593
 
Price (Per piece):
€17.34
10 piece per package
Threaded flange Series: 326 Malleable cast iron Black PN10 DN25 Internal thread (BSPP) 1" GF Threaded flange Series: 326 Malleable cast iron Black PN10 DN25 Internal thread (BSPP) 1" ERIKS Item #: 23819594
 
Price (Per piece):
€17.64
10 piece per package
Threaded flange Series: 326 Malleable cast iron Black PN10 DN32 Internal thread (BSPP) 1.1/4" GF Threaded flange Series: 326 Malleable cast iron Black PN10 DN32 Internal thread (BSPP) 1.1/4" ERIKS Item #: 23819595
 
Price (Per piece):
€22.02
10 piece per package
Threaded flange Series: 326 Malleable cast iron Black PN10 DN40 Internal thread (BSPP) 1.1/2" GF Threaded flange Series: 326 Malleable cast iron Black PN10 DN40 Internal thread (BSPP) 1.1/2" ERIKS Item #: 23819596
 
Price (Per piece):
€24.00
10 piece per package
Threaded flange Series: 326 Malleable cast iron Black PN10 DN50 Internal thread (BSPP) 2" GF Threaded flange Series: 326 Malleable cast iron Black PN10 DN50 Internal thread (BSPP) 2" ERIKS Item #: 23819597
 
Price (Per piece):
€25.74
10 piece per package
Flange type: Threaded flange
Pressure rating flange: PN10
Material: Malleable cast iron
Nominal inner diameter
Connection: Internal thread (BSPP)
Clear filter      (6 of the 6 items displayed)