ProductPage

GF Plug fitting Fig. 291 galvanized with male thread, plug flat face with square head

Product documents

Document Document type
Product overview

Malleable Cast iron fittings of GF are distinguished from other types on the market, because of high mechanical stress and temperature resistance, due to the use of very high quality alloy cast iron (EN-GJMW-400-5 to EN 1562).

Suitable for working pressures up to 25bar at 125 ° C

Maximum test pressure: 1,5 x design pressure

Threads according to EN10226-1; female tread to BSPP thread (cylindrical) and male thread to BSPT (conical).

Fields of application:

Plumbing, HVAC, sprinkler systems, air lines etc.

Material: Cast iron
Shape: Plug
Type: Fig 291
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
Stop/Plug without collar with square head galvanized 291 1x male thread 1" GF Stop/Plug without collar with square head galvanized 291 1x male thread 1" ERIKS Item #: 23819471
 
Price (Per piece):
€3.03
10 piece per package
Stop/Plug without collar with square head galvanized 291 1x male thread 1.1/2" GF Stop/Plug without collar with square head galvanized 291 1x male thread 1.1/2" ERIKS Item #: 23819473
 
Price (Per piece):
€7.26
10 piece per package
Stop/Plug without collar with square head galvanized 291 1x male thread 1.1/4" GF Stop/Plug without collar with square head galvanized 291 1x male thread 1.1/4" ERIKS Item #: 23819472
 
Price (Per piece):
€4.38
10 piece per package
Stop/Plug without collar with square head galvanized 291 1x male thread 1/2" GF Stop/Plug without collar with square head galvanized 291 1x male thread 1/2" ERIKS Item #: 23819469
 
Price (Per piece):
€1.77
10 piece per package
Stop/Plug without collar with square head galvanized 291 1x male thread 1/4" GF Stop/Plug without collar with square head galvanized 291 1x male thread 1/4" ERIKS Item #: 23819467
 
Price (Per piece):
€2.00
10 piece per package
Stop/Plug without collar with square head galvanized 291 1x male thread 1/8" GF Stop/Plug without collar with square head galvanized 291 1x male thread 1/8" ERIKS Item #: 23819466
 
Price (Per piece):
€2.00
10 piece per package
Stop/Plug without collar with square head galvanized 291 1x male thread 2" GF Stop/Plug without collar with square head galvanized 291 1x male thread 2" ERIKS Item #: 23819474
 
Price (Per piece):
€9.96
10 piece per package
Stop/Plug without collar with square head galvanized 291 1x male thread 2.1/2" GF Stop/Plug without collar with square head galvanized 291 1x male thread 2.1/2" ERIKS Item #: 23819475
 
Price (Per piece):
€18.96
10 piece per package
Stop/Plug without collar with square head galvanized 291 1x male thread 3" GF Stop/Plug without collar with square head galvanized 291 1x male thread 3" ERIKS Item #: 23819476
 
Price (Per piece):
€22.98
10 piece per package
Stop/Plug without collar with square head galvanized 291 1x male thread 3/4" GF Stop/Plug without collar with square head galvanized 291 1x male thread 3/4" ERIKS Item #: 23819470
 
Price (Per piece):
€2.59
10 piece per package
Material: Cast iron
Shape: Plug
Type: Fig 291
Clear filter      (12 of the 12 items displayed)
Page Size   
Next