ProductPage

Dairy coupling with hygienic hose shank in AISI 316 with swivel nut AISI304 DIN 11851


Product documents

Document Document type
Product overview

Type
Material: AISI316 hose tail/AISI 304 nut
Connection type: Threaded coupling
Hose fitting type: Food Female Thread
Connection termination: DIN 11851
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11851
Connection termination size
Clear filter      (3 of the 3 items displayed)
Dairy coupling with hose shank 10 AISI 316 with swivel nut AISI304 DIN 11851 - DN10 Dairy coupling with hose shank 10 AISI 316 with swivel nut AISI304 DIN 11851 - DN10 ERIKS Item #: 11317588
 
Please login to see prices
Dairy coupling with hose shank 65 AISI 316 with swivel nut AISI304 DIN 11851 - DN65 Dairy coupling with hose shank 65 AISI 316 with swivel nut AISI304 DIN 11851 - DN65 ERIKS Item #: 11224193
 
Please login to see prices
Dairy coupling with hose shank 75 RVS 316/304 with swivel nut type SHF DIN 11851 - DN75-3" Dairy coupling with hose shank 75 RVS 316/304 with swivel nut type SHF DIN 11851 - DN75-3" ERIKS Item #: 10039021
 
Please login to see prices
Type
Material: AISI316 hose tail/AISI 304 nut
Connection type: Threaded coupling
Hose fitting type: Food Female Thread
Connection termination: DIN 11851
Hose tail execution: Serrated, with safety collar
Hose ID (DN)
Norm: DIN 11851
Connection termination size
Clear filter      (3 of the 3 items displayed)