ProductPage

Pre-welded flange stainless steel ASTM/ASME 150 & 300 lbs

Product documents

Document Document type
Product overview

Stock item
Norm: ASTM B16.5
Type
Material: AISI 316
Welding end OD (mm)
Welding end thickness (mm)
Connection type: Flange
Hose fitting type: Fixed flange
Connection termination
Connection termination size
Clear filter      (24 of the 24 items displayed)
Page Size   
Next
Welding neck flange AISI316/L 150lbs 1/2" Welding neck flange AISI316/L 150lbs 1/2" ERIKS Item #: 10043065
 
Please login to see prices
Welding neck flange AISI316/L 150lbs 3/4" Welding neck flange AISI316/L 150lbs 3/4" ERIKS Item #: 10043066
 
Please login to see prices
Welding neck flange AISI316/L 150lbs 1" Welding neck flange AISI316/L 150lbs 1" ERIKS Item #: 10043062
 
Please login to see prices
Welding neck flange AISI316/L 150lbs 1.1/4" Welding neck flange AISI316/L 150lbs 1.1/4" ERIKS Item #: 11145576
 
Please login to see prices
Welding neck flange AISI316/L 150lbs 1.1/2" Welding neck flange AISI316/L 150lbs 1.1/2" ERIKS Item #: 11038850
 
Please login to see prices
Welding neck flange AISI316/L 150lbs 2" Welding neck flange AISI316/L 150lbs 2" ERIKS Item #: 10043063
 
Please login to see prices
Welding neck flange AISI316/L 150lbs 2.1/2" Welding neck flange AISI316/L 150lbs 2.1/2" ERIKS Item #: 11070422
 
Please login to see prices
Welding neck flange AISI316/L 150lbs 3" Welding neck flange AISI316/L 150lbs 3" ERIKS Item #: 11038838
 
Please login to see prices
Welding neck flange AISI316/L 150lbs 4" Welding neck flange AISI316/L 150lbs 4" ERIKS Item #: 10043064
 
Please login to see prices
Welding neck flange AISI316/L 150lbs 5" Welding neck flange AISI316/L 150lbs 5" ERIKS Item #: 11145577
 
Please login to see prices
Stock item
Norm: ASTM B16.5
Type
Material: AISI 316
Welding end OD (mm)
Welding end thickness (mm)
Connection type: Flange
Hose fitting type: Fixed flange
Connection termination
Connection termination size
Clear filter      (24 of the 24 items displayed)
Page Size   
Next