Tube SS 316L type WS
Product documents
Document | Document type |
---|---|
Product overview |
Tubing WS 316/L 1/4"x0,065" L=6m®
ERIKS Item #: 12058830
|
Please login to see prices
6 meter per package
|
||
Tubing WS 316/L 3/4"x0,104" L=6m®
ERIKS Item #: 12141679
|
Please login to see prices
6 meter per package
|
||
Tubing WS 316/L 3/8"x0,065" L=6m®
ERIKS Item #: 12058831
|
Please login to see prices
6 meter per package
|
||
Tubing WS 316/L 3/8"X0,049" L=6m®
ERIKS Item #: 12473728
|
Please login to see prices
6 meter per package
|
||
Tubing WS 316/L 3/4"x0,08" L=6m®
ERIKS Item #: 12329081
|
Please login to see prices
6 meter per package
|
||
Tubing WS 316/L 3/4"x 0,109" L=6m®
ERIKS Item #: 12426088
|
Please login to see prices
6 meter per package
|