ProductPage

Double nipple high pressure type VV-C in stainless steel with flat seal

Product documents

Document Document type
Product overview

Shape: Straight
Material: AISI 316
Type: VV-C
Hose fitting type: Male thread
Connection termination: BSPP
Connection termination size
Maximum operating pressure (bar)
Hose fitting type 2: Male thread
Connection termination 2: BSPP
Connection termination size 2
Clear filter      (8 of the 8 items displayed)
Hexagon double nipple 200 bar type VV-C in stainless steel with flat seal, male thread 1.1/2" BSP Hexagon double nipple 200 bar type VV-C in stainless steel with flat seal, male thread 1.1/2" BSP ERIKS Item #: 13145076
 
Price (Per piece):
€133.00
Hexagon double nipple 200 bar type VV-C in stainless steel with flat seal, male thread 1.1/4" BSP Hexagon double nipple 200 bar type VV-C in stainless steel with flat seal, male thread 1.1/4" BSP ERIKS Item #: 13145074
 
Price (Per piece):
€102.00
Hexagon double nipple 400 bar type VV-C in stainless steel with flat seal, male thread 1" BSP Hexagon double nipple 400 bar type VV-C in stainless steel with flat seal, male thread 1" BSP ERIKS Item #: 13145073
 
Price (Per piece):
€61.80
Hexagon double nipple 400 bar type VV-C in stainless steel with flat seal, male thread 1/4" BSP Hexagon double nipple 400 bar type VV-C in stainless steel with flat seal, male thread 1/4" BSP ERIKS Item #: 13145068
 
Price (Per piece):
€12.90
Hexagon double nipple 400 bar type VV-C in stainless steel with flat seal, male thread 1/8" BSP Hexagon double nipple 400 bar type VV-C in stainless steel with flat seal, male thread 1/8" BSP ERIKS Item #: 13145067
 
Price (Per piece):
€12.60
Hexagon double nipple 400 bar type VV-C in stainless steel with flat seal, male thread 3/4" BSP Hexagon double nipple 400 bar type VV-C in stainless steel with flat seal, male thread 3/4" BSP ERIKS Item #: 13145072
 
Price (Per piece):
€39.40
Hexagon double nipple 400 bar type VV-C in stainless steel with flat seal, male thread 3/8" BSP Hexagon double nipple 400 bar type VV-C in stainless steel with flat seal, male thread 3/8" BSP ERIKS Item #: 13145070
 
Price (Per piece):
€16.10
Hexagon double nipple 70 bar type VV-C in stainless steel with flat seal, male thread 2.1/2" BSP Hexagon double nipple 70 bar type VV-C in stainless steel with flat seal, male thread 2.1/2" BSP ERIKS Item #: 13145077
 
Price (Per piece):
€581.50
Shape: Straight
Material: AISI 316
Type: VV-C
Hose fitting type: Male thread
Connection termination: BSPP
Connection termination size
Maximum operating pressure (bar)
Hose fitting type 2: Male thread
Connection termination 2: BSPP
Connection termination size 2
Clear filter      (8 of the 8 items displayed)