ProductPage

Knee 45 ° stainless steel f/m

Product documents

Document Document type
Product overview

Shape: Elbow
Material: Stainless steel
Material quality: SS316
Nominal inner diameter
Connection: External thread (BSPP)
Nominal inner diameter 2
Connection 2: Internal thread (BSPP)
Angle of bow (°): 45
Clear filter      (3 of the 3 items displayed)
Elbow 45 SS316 fig.41 FxM 1/2" Elbow 45 SS316 fig.41 FxM 1/2" ERIKS Item #: 12904244
 
Price (Per piece):
€6.25
5 piece per package
Elbow 45 SS316 fig.41 FxM 3/4" Elbow 45 SS316 fig.41 FxM 3/4" ERIKS Item #: 12904373
 
Price (Per piece):
€7.75
5 piece per package
Elbow 45 SS316 fig.41 FxM 1" Elbow 45 SS316 fig.41 FxM 1" ERIKS Item #: 12904554
 
Price (Per piece):
€12.00
5 piece per package
Shape: Elbow
Material: Stainless steel
Material quality: SS316
Nominal inner diameter
Connection: External thread (BSPP)
Nominal inner diameter 2
Connection 2: Internal thread (BSPP)
Angle of bow (°): 45
Clear filter      (3 of the 3 items displayed)