ProductPage
Home
Products
Piping (ferrous and non-ferrous)
Stainless Steel
Welding Fittings
[ ]
Back to category
Enlarge
ECON®
Elbow 90° 12482 DIN stainless steel 316L polished
Product documents
Document
Document type
Product overview
Download
Show all items
Application
Recommended in: Food & Beverages
Stock item
Stock item (1)
Stock item
Shape: Bend
Shape: Bend
Material: Stainless steel
Material: Stainless steel
Nominal inner diameter: DN20
Nominal inner diameter: DN20
External tube diameter of connection (mm): 23
External tube diameter of connection (mm): 23
Nominal inner diameter 2: DN20
Nominal inner diameter 2: DN20
Standard welding connection: DIN 11850
Standard welding connection: DIN 11850
Angle of bow (°): 90
Angle of bow (°): 90
Clear filter
(1 of the 1 items displayed)
ECON®
Elbow 90 12482 DIN 304 23x1,5 Pol DN20
ERIKS Item #: 12682136
Compare
Compare
Please login to see prices
{"itemTrackPD":{ "item_name": "elbow 90 12482 din 304 23x1,5 pol dn20", "item_id": "gr0000001436426", "material_number": "12682136", "price": "0", "item_brand": "econ®", "item_category":"piping (ferrous and non-ferrous)", "item_category2":"stainless steel", "item_category3":"welding fittings", "item_category4": "pr1450855964419", "item_variant": "pce", "index": "1", "quantity": "" } }
Stock item
Stock item (1)
Stock item
Shape: Bend
Shape: Bend
Material: Stainless steel
Material: Stainless steel
Nominal inner diameter: DN20
Nominal inner diameter: DN20
External tube diameter of connection (mm): 23
External tube diameter of connection (mm): 23
Nominal inner diameter 2: DN20
Nominal inner diameter 2: DN20
Standard welding connection: DIN 11850
Standard welding connection: DIN 11850
Angle of bow (°): 90
Angle of bow (°): 90
Clear filter
(1 of the 1 items displayed)