ProductPage

Welding Shield (concave bottom) stainless steel 316L 10S

Product documents

Document Document type
Product overview

Norm: B16.25 S10
Shape: End cap
Material: Stainless steel
External tube diameter of connection (mm)
Connection: Welded end
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Welding cap SS316L 21,34x10S Welding cap SS316L 21,34x10S ERIKS Item #: 12708748
 
Please login to see prices
Welding cap SS316L 26,67x10S Welding cap SS316L 26,67x10S ERIKS Item #: 12708749
 
Please login to see prices
Welding cap SS316L 33,4x10S Welding cap SS316L 33,4x10S ERIKS Item #: 12708750
 
Please login to see prices
Welding cap SS316L 42,16x10S Welding cap SS316L 42,16x10S ERIKS Item #: 12708751
 
Please login to see prices
Welding cap SS316L 48,26x10S Welding cap SS316L 48,26x10S ERIKS Item #: 12708752
 
Please login to see prices
Welding cap SS316L 60,33x10S Welding cap SS316L 60,33x10S ERIKS Item #: 12708753
 
Please login to see prices
Welding cap SS316L 73,03x10S Welding cap SS316L 73,03x10S ERIKS Item #: 12708754
 
Please login to see prices
Welding cap SS316L 88,9x10S Welding cap SS316L 88,9x10S ERIKS Item #: 12708755
 
Please login to see prices
Welding cap SS316L 114,3x10S Welding cap SS316L 114,3x10S ERIKS Item #: 12708756
 
Please login to see prices
Welding cap SS316L 141,3x10S Welding cap SS316L 141,3x10S ERIKS Item #: 12708757
 
Please login to see prices
Norm: B16.25 S10
Shape: End cap
Material: Stainless steel
External tube diameter of connection (mm)
Connection: Welded end
Clear filter      (11 of the 11 items displayed)
Page Size   
Next