ProductPage

Welding neck flange steel ASTM/ASME 150lbs

Product documents

Document Document type
Product overview

Stock item
Norm: ASTM B16.5
Type: GMV-FF-A-ANSI11-LBS150
Material: Steel
Welding end OD (mm)
Welding end thickness (mm)
Connection type: Flange
Hose fitting type: Fixed flange
Connection termination: ANSI 150
Connection termination size
Clear filter      (9 of the 9 items displayed)
Welding neck flange carbon steel 150LBS 1/2" Welding neck flange carbon steel 150LBS 1/2" ERIKS Item #: 11145550
 
Please login to see prices
Welding neck flange carbon steel 150LBS 3/4" Welding neck flange carbon steel 150LBS 3/4" ERIKS Item #: 11145551
 
Please login to see prices
Welding neck flange carbon steel 150LBS 1.1/4" Welding neck flange carbon steel 150LBS 1.1/4" ERIKS Item #: 11145552
 
Please login to see prices
Welding neck flange carbon steel 150LBS 1.1/2" Welding neck flange carbon steel 150LBS 1.1/2" ERIKS Item #: 11137322
 
Please login to see prices
Welding neck flange carbon steel 150LBS 2" Welding neck flange carbon steel 150LBS 2" ERIKS Item #: 11145573
 
Please login to see prices
Welding neck flange carbon steel 150LBS 2.1/2" Welding neck flange carbon steel 150LBS 2.1/2" ERIKS Item #: 11145595
 
Please login to see prices
Welding neck flange carbon steel 150LBS 3" Welding neck flange carbon steel 150LBS 3" ERIKS Item #: 11060005
 
Please login to see prices
Welding neck flange carbon steel 150LBS 4" Welding neck flange carbon steel 150LBS 4" ERIKS Item #: 11145574
 
Please login to see prices
Welding neck flange carbon steel 150LBS 5" Welding neck flange carbon steel 150LBS 5" ERIKS Item #: 11145575
 
Please login to see prices
Stock item
Norm: ASTM B16.5
Type: GMV-FF-A-ANSI11-LBS150
Material: Steel
Welding end OD (mm)
Welding end thickness (mm)
Connection type: Flange
Hose fitting type: Fixed flange
Connection termination: ANSI 150
Connection termination size
Clear filter      (9 of the 9 items displayed)