ProductPage

Concentric swage nipple A105 3000 NPT

Product documents

Document Document type
Product overview

Shape: Threaded nipple
Material: Steel
Nominal inner diameter: 3/4"
Nominal inner diameter 2: 1/2"
Connection: External thread (NPT)
Pressure rating: 3000 psi
Clear filter      (1 of the 1 items displayed)
Conc swg nipple A105 3000 NPT 3/4"x1/2" Conc swg nipple A105 3000 NPT 3/4"x1/2" ERIKS Item #: 12333610
 
Price (Per piece):
€38.97
10 piece per package
Shape: Threaded nipple
Material: Steel
Nominal inner diameter: 3/4"
Nominal inner diameter 2: 1/2"
Connection: External thread (NPT)
Pressure rating: 3000 psi
Clear filter      (1 of the 1 items displayed)