ProductPage

Elbow 45° steel 120 150lbs female thread NPT

Product documents

Document Document type
Product overview

Shape: Elbow
Material: Steel
Nominal inner diameter
Nominal inner diameter 2
Connection: Internal thread (NPT)
Angle of bow (°): 45
Clear filter      (9 of the 9 items displayed)
Knie 45 St 120 150lbs BIxBI 1/8" NPT Knie 45 St 120 150lbs BIxBI 1/8" NPT ERIKS Item #: 12717404
 
Price (Per piece):
€19.10
Knie 45 St 120 150lbs BIxBI 3/8" NPT Knie 45 St 120 150lbs BIxBI 3/8" NPT ERIKS Item #: 12717406
 
Price (Per piece):
€19.10
Knie 45 St 120 150lbs BIxBI 1/2" NPT Knie 45 St 120 150lbs BIxBI 1/2" NPT ERIKS Item #: 12717407
 
Price (Per piece):
€15.80
Knie 45 St 120 150lbs BIxBI 3/4" NPT Knie 45 St 120 150lbs BIxBI 3/4" NPT ERIKS Item #: 12717408
 
Price (Per piece):
€23.60
Knie 45 St 120 150lbs BIxBI 1" NPT Knie 45 St 120 150lbs BIxBI 1" NPT ERIKS Item #: 12717409
 
Price (Per piece):
€34.60
Knie 45 St 120 150lbs BIxBI 1.1/4" NPT Knie 45 St 120 150lbs BIxBI 1.1/4" NPT ERIKS Item #: 12717410
 
Price (Per piece):
€56.20
Knie 45 St 120 150lbs BIxBI 1.1/2" NPT Knie 45 St 120 150lbs BIxBI 1.1/2" NPT ERIKS Item #: 12717411
 
Price (Per piece):
€69.00
Knie 45 St 120 150lbs BIxBI 2" NPT Knie 45 St 120 150lbs BIxBI 2" NPT ERIKS Item #: 12717412
 
Price (Per piece):
€104.00
Knie 45 St 120 150lbs BIxBI 1/4" NPT Knie 45 St 120 150lbs BIxBI 1/4" NPT ERIKS Item #: 12717405
 
Price (Per piece):
€19.10
Shape: Elbow
Material: Steel
Nominal inner diameter
Nominal inner diameter 2
Connection: Internal thread (NPT)
Angle of bow (°): 45
Clear filter      (9 of the 9 items displayed)