ProductPage

Elbow 90° steel 90 150lbs female thread NPT

Product documents

Document Document type
Product overview

Shape: Elbow
Material: Steel
Nominal inner diameter
Nominal inner diameter 2
Connection: Internal thread (NPT)
Angle of bow (°): 90
Clear filter      (9 of the 9 items displayed)
Knie 90 St 90 150lbs BIxBI 1/8" NPT Knie 90 St 90 150lbs BIxBI 1/8" NPT ERIKS Item #: 12717413
 
Price (Per piece):
€17.90
Knie 90 St 90 150lbs BIxBI 3/8" NPT Knie 90 St 90 150lbs BIxBI 3/8" NPT ERIKS Item #: 12717415
 
Price (Per piece):
€17.90
Knie 90 St 90 150lbs BIxBI 1/2" NPT Knie 90 St 90 150lbs BIxBI 1/2" NPT ERIKS Item #: 12717416
 
Price (Per piece):
€15.80
Knie 90 St 90 150lbs BIxBI 3/4" NPT Knie 90 St 90 150lbs BIxBI 3/4" NPT ERIKS Item #: 12717417
 
Price (Per piece):
€22.40
Knie 90 St 90 150lbs BIxBI 1" NPT Knie 90 St 90 150lbs BIxBI 1" NPT ERIKS Item #: 12717418
 
Price (Per piece):
€34.60
Knie 90 St 90 150lbs BIxBI 1.1/4" NPT Knie 90 St 90 150lbs BIxBI 1.1/4" NPT ERIKS Item #: 12717419
 
Price (Per piece):
€52.10
Knie 90 St 90 150lbs BIxBI 1.1/2" NPT Knie 90 St 90 150lbs BIxBI 1.1/2" NPT ERIKS Item #: 12717420
 
Price (Per piece):
€69.00
Knie 90 St 90 150lbs BIxBI 2" NPT Knie 90 St 90 150lbs BIxBI 2" NPT ERIKS Item #: 12717421
 
Price (Per piece):
€104.00
Knie 90 St 90 150lbs BIxBI 1/4" NPT Knie 90 St 90 150lbs BIxBI 1/4" NPT ERIKS Item #: 12717414
 
Price (Per piece):
€17.90
Shape: Elbow
Material: Steel
Nominal inner diameter
Nominal inner diameter 2
Connection: Internal thread (NPT)
Angle of bow (°): 90
Clear filter      (9 of the 9 items displayed)