ProductPage

Elbow 90° steel 92 150lbs female-/male thread NPT

Product documents

Document Document type
Product overview

Shape: Elbow
Material: Steel
Nominal inner diameter
Nominal inner diameter 2
Connection: External thread (NPT)
Connection 2: Internal thread (NPT)
Angle of bow (°): 90
Clear filter      (5 of the 5 items displayed)
Knie 90 st 92 150lbs BIxBU 3/8" NPT Knie 90 st 92 150lbs BIxBU 3/8" NPT ERIKS Item #: 12737089
 
Price (Per piece):
€17.90
Knie 90 st 92 150lbs BIxBU 1/2" NPT Knie 90 st 92 150lbs BIxBU 1/2" NPT ERIKS Item #: 12737090
 
Price (Per piece):
€16.60
Knie 90 st 92 150lbs BIxBU 3/4" NPT Knie 90 st 92 150lbs BIxBU 3/4" NPT ERIKS Item #: 12737091
 
Price (Per piece):
€23.10
Knie 90 st 92 150lbs BIxBU 1" NPT Knie 90 st 92 150lbs BIxBU 1" NPT ERIKS Item #: 12737092
 
Price (Per piece):
€34.60
Knie 90 st 92 150lbs BIxBU 1/4" NPT Knie 90 st 92 150lbs BIxBU 1/4" NPT ERIKS Item #: 12737088
 
Price (Per piece):
€17.90
Shape: Elbow
Material: Steel
Nominal inner diameter
Nominal inner diameter 2
Connection: External thread (NPT)
Connection 2: Internal thread (NPT)
Angle of bow (°): 90
Clear filter      (5 of the 5 items displayed)