ProductPage

Hexagon adaptor high pressure type VN-A in steel; flat x 60° cone seal

Product documents

Document Document type
Product overview

Shape: Straight
Material: Steel
Connection termination
Type: VN-A
Clear filter      (4 of the 4 items displayed)
Hexagon adaptor type VN-A in steel with flat x 60° cone seal, female x male thread 1.1/4" NPT/BSP Hexagon adaptor type VN-A in steel with flat x 60° cone seal, female x male thread 1.1/4" NPT/BSP ERIKS Item #: 12111571
 
Please login to see prices
Hexagon adaptor type VN-A in steel with flat x 60° cone seal, female x male thread 1/2" BSP Hexagon adaptor type VN-A in steel with flat x 60° cone seal, female x male thread 1/2" BSP ERIKS Item #: 10042316
 
Price (Per piece):
€5.05
Hexagon adaptor type VN-A in steel with flat x 60° cone seal, female x male thread 1/4" BSP Hexagon adaptor type VN-A in steel with flat x 60° cone seal, female x male thread 1/4" BSP ERIKS Item #: 11195489
 
Price (Per piece):
€2.91
Hexagon adaptor type VN-A in steel with flat x 60° cone seal, female x male thread 2" BSP Hexagon adaptor type VN-A in steel with flat x 60° cone seal, female x male thread 2" BSP ERIKS Item #: 11329871
 
Price (Per piece):
€56.70
Shape: Straight
Material: Steel
Connection termination
Type: VN-A
Clear filter      (4 of the 4 items displayed)