ProductPage

Reduction coupling A105N, 3000 lbs, 3.1

Product documents

Document Document type
Product overview

Stock item
Shape: Threaded reducer
Material: Steel
Nominal inner diameter
Nominal inner diameter 2
Connection: Internal thread (BSPP)
Pressure rating: 3000 psi
Clear filter      (4 of the 4 items displayed)
Red coupling A105N 3000lbs 1/2x3/8 3.1® Red coupling A105N 3000lbs 1/2x3/8 3.1® ERIKS Item #: 12973710
 
Price (Per piece):
€8.91
10 piece per package
Red coupling A105N 3000lbs 1/2x3/4 3.1® Red coupling A105N 3000lbs 1/2x3/4 3.1® ERIKS Item #: 12973711
 
Price (Per piece):
€12.60
10 piece per package
Red coupling A105N 3000lbs 1x1/2 3.1® Red coupling A105N 3000lbs 1x1/2 3.1® ERIKS Item #: 12973713
 
Price (Per piece):
€19.35
10 piece per package
Red coupling A105N 3000lbs 1x3/4 3.1® Red coupling A105N 3000lbs 1x3/4 3.1® ERIKS Item #: 12973712
 
Price (Per piece):
€16.29
10 piece per package
Stock item
Shape: Threaded reducer
Material: Steel
Nominal inner diameter
Nominal inner diameter 2
Connection: Internal thread (BSPP)
Pressure rating: 3000 psi
Clear filter      (4 of the 4 items displayed)