ProductPage

Sleeve steel 150 lbs NPT

Product documents

Document Document type
Product overview

Shape: Sleeve
Material: Steel
Clear filter      (11 of the 11 items displayed)
Page Size   
Next
Sok St 150lbs 2" NPT Sok St 150lbs 2" NPT ERIKS Item #: 12717359
 
Price (Per piece):
€73.80
Sok St 150lbs 1.1/2" NPT Sok St 150lbs 1.1/2" NPT ERIKS Item #: 12717358
 
Price (Per piece):
€47.50
Sok St 150lbs 1.1/4" NPT Sok St 150lbs 1.1/4" NPT ERIKS Item #: 12717357
 
Price (Per piece):
€39.20
Sok St 150lbs 3/4" NPT Sok St 150lbs 3/4" NPT ERIKS Item #: 12717355
 
Price (Per piece):
€16.50
Sok St 150lbs 1/2" NPT Sok St 150lbs 1/2" NPT ERIKS Item #: 12717354
 
Price (Per piece):
€12.50
Sok St 150lbs 1/4" NPT Sok St 150lbs 1/4" NPT ERIKS Item #: 12717352
 
Price (Per piece):
€13.30
Sok St 150lbs 3/8" NPT Sok St 150lbs 3/8" NPT ERIKS Item #: 12717353
 
Price (Per piece):
€13.30
Sok St 240 150lbs 1/4"x1/8"NPT Sok St 240 150lbs 1/4"x1/8"NPT ERIKS Item #: 12717360
 
Price (Per piece):
€14.60
Sok St 270 150lbs 1/8" NPT Sok St 270 150lbs 1/8" NPT ERIKS Item #: 12717351
 
Price (Per piece):
€13.30
Sok St 150lbs 1" NPT Sok St 150lbs 1" NPT ERIKS Item #: 12717356
 
Price (Per piece):
€27.50
Shape: Sleeve
Material: Steel
Clear filter      (11 of the 11 items displayed)
Page Size   
Next