ProductPage

DURAPIPE Bend 90° in ABS Serie: 11.118


Product documents

Document Document type
Product overview

Stock item
Shape: Bend
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN10
Angle of bow (°): 90
Clear filter      (9 of the 9 items displayed)
Bend 90° ABS 11.118.306 20 DURAPIPE Bend 90° ABS 11.118.306 20 ERIKS Item #: 10045530
 
Please login to see prices
Bend 90° ABS 11.118.307 25 DURAPIPE Bend 90° ABS 11.118.307 25 ERIKS Item #: 10045531
 
Please login to see prices
Bend 90° ABS 11.118.308 32 DURAPIPE Bend 90° ABS 11.118.308 32 ERIKS Item #: 10045532
 
Please login to see prices
Bend 90° ABS 11.118.309 40 DURAPIPE Bend 90° ABS 11.118.309 40 ERIKS Item #: 10045533
 
Please login to see prices
Bend 90° ABS 11.118.310 50 DURAPIPE Bend 90° ABS 11.118.310 50 ERIKS Item #: 10045534
 
Please login to see prices
Bend 90° ABS 11.118.311 63 DURAPIPE Bend 90° ABS 11.118.311 63 ERIKS Item #: 10045535
 
Please login to see prices
Bend 90° ABS 11.118.312 75 DURAPIPE Bend 90° ABS 11.118.312 75 ERIKS Item #: 10045536
 
Please login to see prices
Bend 90° ABS 11.118.313 90 DURAPIPE Bend 90° ABS 11.118.313 90 ERIKS Item #: 10045537
 
Please login to see prices
Bend 90° ABS 11.118.314 110 DURAPIPE Bend 90° ABS 11.118.314 110 ERIKS Item #: 10045538
 
Please login to see prices
Stock item
Shape: Bend
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN10
Angle of bow (°): 90
Clear filter      (9 of the 9 items displayed)