ProductPage

DURAPIPE Elbow 90° in ABS Serie: 117


Product documents

Document Document type
Product overview

Stock item
Shape: Elbow
Material: ABS
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN10
Angle of bow (°): 90
Clear filter      (5 of the 5 items displayed)
Elbow 90 ABS 01.117.102 1/2"x1/2" DURAPIPE Elbow 90 ABS 01.117.102 1/2"x1/2" ERIKS Item #: 10042122
 
Please login to see prices
Elbow 90 ABS 01.117.103 3/4"x3/4" DURAPIPE Elbow 90 ABS 01.117.103 3/4"x3/4" ERIKS Item #: 10042123
 
Please login to see prices
Elbow 90 ABS 01.117.104 1"x1" DURAPIPE Elbow 90 ABS 01.117.104 1"x1" ERIKS Item #: 10042124
 
Please login to see prices
Elbow 90 ABS 01.117.106 1.1/2"x1.1/2" DURAPIPE Elbow 90 ABS 01.117.106 1.1/2"x1.1/2" ERIKS Item #: 10042125
 
Please login to see prices
Elbow 90 ABS 01.117.107 2"x2" DURAPIPE Elbow 90 ABS 01.117.107 2"x2" ERIKS Item #: 10042126
 
Please login to see prices
Stock item
Shape: Elbow
Material: ABS
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN10
Angle of bow (°): 90
Clear filter      (5 of the 5 items displayed)