ProductPage

DURAPIPE End cap, ABS Serie: 141 - PN10 - BSP female thread

Product documents

Document Document type
Product overview

Stock item
Shape: End cap
Material: ABS
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN10
Clear filter      (7 of the 7 items displayed)
End cap ABS 11.141.102 1/2" DURAPIPE End cap ABS 11.141.102 1/2" ERIKS Item #: 10041991
 
Please login to see prices
End cap ABS 11.141.103 3/4" DURAPIPE End cap ABS 11.141.103 3/4" ERIKS Item #: 10041992
 
Please login to see prices
End cap ABS 11.141.104 1" DURAPIPE End cap ABS 11.141.104 1" ERIKS Item #: 10041993
 
Please login to see prices
End cap ABS 11.141.105 1.1/4" DURAPIPE End cap ABS 11.141.105 1.1/4" ERIKS Item #: 10041994
 
Please login to see prices
End cap ABS 11.141.106 1.1/2" DURAPIPE End cap ABS 11.141.106 1.1/2" ERIKS Item #: 10041995
 
Please login to see prices
End cap ABS 11.141.107 2" DURAPIPE End cap ABS 11.141.107 2" ERIKS Item #: 10041996
 
Please login to see prices
End cap ABS 11.141.109 3" DURAPIPE End cap ABS 11.141.109 3" ERIKS Item #: 10041997
 
Please login to see prices
Stock item
Shape: End cap
Material: ABS
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: PN10
Clear filter      (7 of the 7 items displayed)