ProductPage

DURAPIPE T-piece 45° Series: 418 ABS Glued sleeve

Product documents

Document Document type
Product overview

Stock item
Shape: T-piece
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN10
Angle of bow (°): 45
Clear filter      (6 of the 6 items displayed)
T-piece 45° Series: 418 ABS PN10 Glued sleeve 20mm DURAPIPE T-piece 45° Series: 418 ABS PN10 Glued sleeve 20mm ERIKS Item #: 10046290
 
Please login to see prices
T-piece 45° Series: 418 ABS PN10 Glued sleeve 25mm DURAPIPE T-piece 45° Series: 418 ABS PN10 Glued sleeve 25mm ERIKS Item #: 10046291
 
Please login to see prices
T-piece 45° Series: 418 ABS PN10 Glued sleeve 32mm DURAPIPE T-piece 45° Series: 418 ABS PN10 Glued sleeve 32mm ERIKS Item #: 10046292
 
Please login to see prices
T-piece 45° Series: 418 ABS PN10 Glued sleeve 40mm DURAPIPE T-piece 45° Series: 418 ABS PN10 Glued sleeve 40mm ERIKS Item #: 10046293
 
Please login to see prices
T-piece 45° Series: 418 ABS PN10 Glued sleeve 50mm DURAPIPE T-piece 45° Series: 418 ABS PN10 Glued sleeve 50mm ERIKS Item #: 10046294
 
Please login to see prices
T-piece 45° Series: 418 ABS PN10 Glued sleeve 63mm DURAPIPE T-piece 45° Series: 418 ABS PN10 Glued sleeve 63mm ERIKS Item #: 10046295
 
Please login to see prices
Stock item
Shape: T-piece
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN10
Angle of bow (°): 45
Clear filter      (6 of the 6 items displayed)