ProductPage

DURAPIPE T-piece 90° Series: 148 ABS Glued sleeve

Product documents

Document Document type
Product overview

Stock item
Shape: T-piece
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN10
Angle of bow (°): 90
Clear filter      (4 of the 4 items displayed)
T-piece 90° Series: 148 ABS PN10 Glued sleeve 32mm DURAPIPE T-piece 90° Series: 148 ABS PN10 Glued sleeve 32mm ERIKS Item #: 10077979
 
Please login to see prices
T-piece 90° Series: 148 ABS PN10 Glued sleeve 50mm DURAPIPE T-piece 90° Series: 148 ABS PN10 Glued sleeve 50mm ERIKS Item #: 10077980
 
Please login to see prices
T-piece 90° Series: 148 ABS PN10 Glued sleeve 63mm DURAPIPE T-piece 90° Series: 148 ABS PN10 Glued sleeve 63mm ERIKS Item #: 10077921
 
Please login to see prices
T-piece 90° Series: 148 ABS PN10 Glued sleeve 75mm DURAPIPE T-piece 90° Series: 148 ABS PN10 Glued sleeve 75mm ERIKS Item #: 10077922
 
Please login to see prices
Stock item
Shape: T-piece
Material: ABS
External tube diameter of connection (mm)
Connection: Glued sleeve
Pressure rating: PN10
Angle of bow (°): 90
Clear filter      (4 of the 4 items displayed)