ProductPage

DURAPIPE Pipe Series: Superflo ABS


Product documents

Document Document type
Product overview

Stock item
Material: ABS
Outer pipe diameter (mm)
Wall thickness (mm)
Pressure rating
Pressure rating product: PN8/10
Length (m): 5
Diffusion-tight: No
Clear filter      (17 of the 17 items displayed)
Page Size   
Next
excl. VAT
Pipe Series: Superflo ABS Grey PN10 Length: 5m 16mmx1.5mm DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 16mmx1.5mm ERIKS Item #: 10047970
 
Please login to see prices
5 meter per package
Pipe Series: Superflo ABS Grey PN10 Length: 5m 20mmx1.6mm DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 20mmx1.6mm ERIKS Item #: 10047971
 
Please login to see prices
5 meter per package
Pipe Series: Superflo ABS Grey PN10 Length: 5m 25mmx1.9mm DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 25mmx1.9mm ERIKS Item #: 10047972
 
Please login to see prices
5 meter per package
Pipe Series: Superflo ABS Grey PN10 Length: 5m 32mmx2.1mm DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 32mmx2.1mm ERIKS Item #: 10047973
 
Please login to see prices
5 meter per package
Pipe Series: Superflo ABS Grey PN10 Length: 5m 40mmx2.7mm DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 40mmx2.7mm ERIKS Item #: 10047974
 
Please login to see prices
5 meter per package
Pipe Series: Superflo ABS Grey PN10 Length: 5m 50mmx3.4mm DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 50mmx3.4mm ERIKS Item #: 10047975
 
Please login to see prices
5 meter per package
Pipe Series: Superflo ABS Grey PN10 Length: 5m 63mmx4.2mm DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 63mmx4.2mm ERIKS Item #: 10047976
 
Please login to see prices
5 meter per package
Pipe Series: Superflo ABS Grey PN10 Length: 5m 75mmx5mm DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 75mmx5mm ERIKS Item #: 10048006
 
Please login to see prices
5 meter per package
Pipe Series: Superflo ABS Grey PN10 Length: 5m 90mmx6mm DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 90mmx6mm ERIKS Item #: 10048007
 
Please login to see prices
5 meter per package
Pipe Series: Superflo ABS Grey PN10 Length: 5m 110mmx7.3mm DURAPIPE Pipe Series: Superflo ABS Grey PN10 Length: 5m 110mmx7.3mm ERIKS Item #: 10048008
 
Please login to see prices
5 meter per package
Stock item
Material: ABS
Outer pipe diameter (mm)
Wall thickness (mm)
Pressure rating
Pressure rating product: PN8/10
Length (m): 5
Diffusion-tight: No
Clear filter      (17 of the 17 items displayed)
Page Size   
Next