ProductPage

DURAPIPE 3-Way ball valve Series: TKD ABS Glued sleeve PN16

Product documents

Document Document type
Product overview

Stock item
Connection
Housing material: ABS
Construction type: 3-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (12 of the 12 items displayed)
Page Size   
Next
3-Way ball valve Series: TKD ABS/PTFE/EPDM L-bore Handle 20mm DN15 DURAPIPE 3-Way ball valve Series: TKD ABS/PTFE/EPDM L-bore Handle 20mm DN15 ERIKS Item #: 11606995
 
Please login to see prices
3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore T-bore Handle PN16 Glued sleeve 20mm DN15 DURAPIPE 3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore T-bore Handle PN16 Glued sleeve 20mm DN15 ERIKS Item #: 11607001
 
Please login to see prices
3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore T-bore Handle PN16 Glued sleeve 25mm DN20 DURAPIPE 3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore T-bore Handle PN16 Glued sleeve 25mm DN20 ERIKS Item #: 11607002
 
Please login to see prices
3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore L-bore Handle PN16 Glued sleeve 25mm DN20 DURAPIPE 3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore L-bore Handle PN16 Glued sleeve 25mm DN20 ERIKS Item #: 11606996
 
Please login to see prices
3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore T-bore Handle PN16 Glued sleeve 32mm DN25 DURAPIPE 3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore T-bore Handle PN16 Glued sleeve 32mm DN25 ERIKS Item #: 11607003
 
Please login to see prices
3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore L-bore Handle PN16 Glued sleeve 32mm DN25 DURAPIPE 3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore L-bore Handle PN16 Glued sleeve 32mm DN25 ERIKS Item #: 11606997
 
Please login to see prices
3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore T-bore Handle PN16 Glued sleeve 40mm DN32 DURAPIPE 3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore T-bore Handle PN16 Glued sleeve 40mm DN32 ERIKS Item #: 11607004
 
Please login to see prices
3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore L-bore Handle PN16 Glued sleeve 40mm DN32 DURAPIPE 3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore L-bore Handle PN16 Glued sleeve 40mm DN32 ERIKS Item #: 11606998
 
Please login to see prices
3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore L-bore Handle PN16 Glued sleeve 50mm DN40 DURAPIPE 3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore L-bore Handle PN16 Glued sleeve 50mm DN40 ERIKS Item #: 11606999
 
Please login to see prices
3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore T-bore Handle PN16 Glued sleeve 50mm DN40 DURAPIPE 3-Way ball valve Series: TKD ABS/PTFE/EPDM Full bore T-bore Handle PN16 Glued sleeve 50mm DN40 ERIKS Item #: 11607005
 
Please login to see prices
Stock item
Connection
Housing material: ABS
Construction type: 3-way
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating
Operation: Handle
Manual operation: Handle
Seat material: PTFE
Secondary spindle seal material: EPDM
Clear filter      (12 of the 12 items displayed)
Page Size   
Next