ProductPage

DURAPIPE Diaphragm valve Series: DK ABS Glued sleeve PN10

Product documents

Document Document type
Product overview

Connection: Glued sleeve
Housing material: ABS
Nominal inner diameter
External tube diameter of connection (mm)
Membrane material: EPDM
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (6 of the 6 items displayed)
Diaphragm valve Series: DK ABS EPDM PN10 Glued sleeve 20mm DN15 DURAPIPE Diaphragm valve Series: DK ABS EPDM PN10 Glued sleeve 20mm DN15 ERIKS Item #: 13204750
 
Please login to see prices
Diaphragm valve Series: DK ABS EPDM PN10 Glued sleeve 25mm DN20 DURAPIPE Diaphragm valve Series: DK ABS EPDM PN10 Glued sleeve 25mm DN20 ERIKS Item #: 13204751
 
Please login to see prices
Diaphragm valve Series: DK ABS EPDM PN10 Glued sleeve 32mm DN25 DURAPIPE Diaphragm valve Series: DK ABS EPDM PN10 Glued sleeve 32mm DN25 ERIKS Item #: 13204752
 
Please login to see prices
Diaphragm valve Series: DK ABS EPDM PN10 Glued sleeve 40mm DN32 DURAPIPE Diaphragm valve Series: DK ABS EPDM PN10 Glued sleeve 40mm DN32 ERIKS Item #: 13204753
 
Please login to see prices
Diaphragm valve Series: DK ABS EPDM PN10 Glued sleeve 50mm DN40 DURAPIPE Diaphragm valve Series: DK ABS EPDM PN10 Glued sleeve 50mm DN40 ERIKS Item #: 13204754
 
Please login to see prices
Diaphragm valve Series: DK ABS EPDM PN10 Glued sleeve 63mm DN50 DURAPIPE Diaphragm valve Series: DK ABS EPDM PN10 Glued sleeve 63mm DN50 ERIKS Item #: 13204755
 
Please login to see prices
Connection: Glued sleeve
Housing material: ABS
Nominal inner diameter
External tube diameter of connection (mm)
Membrane material: EPDM
Pressure rating: PN10
Face to Face length (mm)
Manual operation: Hand wheel
Clear filter      (6 of the 6 items displayed)