ProductPage

LINK-SEAL Link seal Series: C EPDM Steel galvanised

Product documents

Document Document type
Product overview

Link-Seal wall pass - Standard (Performance electrically insulating). Temperature resistance: -40 ° C to +80° C.
Link: EPDM rubber, general purpose water, air and humid environment. Bolts and nuts zinc plated quality DIN933/934 8.8.
Pressure plate: 30% PA-reinforced fiberglass for electrical insulation and the cathodic protection 6.6. Rubber color: black.

Features:
- Quick and easy assembly
- Safe and long life
- Resistant to heat, it can even be fireproof

Advantages:
- Saves time when by installation
- Absorbs noise and shock
- Close perfectly, even with off-center wall penetrations
- Easily removable

Fields of application:
- Pipi-lines
- Industry
- Chemistry
- Storage companies
- Hospitals
- Water Treatment
- Pools

Stock item
Type wall seal
Material: EPDM
Wall/partition/floor thickness (mm)
Clear filter      (19 of the 19 items displayed)
Page Size   
Next
Link seal EPDM LS 200 C Steel galvanised LINK-SEAL Link seal EPDM LS 200 C Steel galvanised ERIKS Item #: 10049123
 
Please login to see prices
Link seal EPDM LS 265-C Steel galvanised LINK-SEAL Link seal EPDM LS 265-C Steel galvanised ERIKS Item #: 12085742
 
Please login to see prices
Link seal EPDM LS 275-C Steel galvanised LINK-SEAL Link seal EPDM LS 275-C Steel galvanised ERIKS Item #: 10049125
 
Please login to see prices
Link seal EPDM LS 300-C Steel galvanised LINK-SEAL Link seal EPDM LS 300-C Steel galvanised ERIKS Item #: 10049127
 
Please login to see prices
Link seal EPDM LS 310-C Steel galvanised LINK-SEAL Link seal EPDM LS 310-C Steel galvanised ERIKS Item #: 12085748
 
Please login to see prices
Link seal EPDM LS 315-C Steel galvanised LINK-SEAL Link seal EPDM LS 315-C Steel galvanised ERIKS Item #: 10049129
 
Please login to see prices
Link seal EPDM LS 325-C Steel galvanised LINK-SEAL Link seal EPDM LS 325-C Steel galvanised ERIKS Item #: 10049131
 
Please login to see prices
Link seal EPDM LS 340-C Steel galvanised LINK-SEAL Link seal EPDM LS 340-C Steel galvanised ERIKS Item #: 11267875
 
Please login to see prices
Link seal EPDM LS 360 C Steel galvanised LINK-SEAL Link seal EPDM LS 360 C Steel galvanised ERIKS Item #: 11284931
 
Please login to see prices
Link seal EPDM LS 400 C Steel galvanised LINK-SEAL Link seal EPDM LS 400 C Steel galvanised ERIKS Item #: 10049133
 
Please login to see prices
Stock item
Type wall seal
Material: EPDM
Wall/partition/floor thickness (mm)
Clear filter      (19 of the 19 items displayed)
Page Size   
Next