ProductPage

LINK-SEAL Link seal Series: OS NBR Stainless steel 316 (V4A)

Product documents

Document Document type
Product overview

Link-Seal wall pass - Corrosion resistant (performance electrical insulation). Temperature resistance: -40 ° C to +70° C.
Link: NBR rubber, resistant to oil, grease, aromatic hydrocarbons, solvents and oil-based media. Bolts and nuts grade AISI316.
Pressure plate: PA 6.6 reinforced with 30% glass fiber for electrical insulation and cathodic protection. Rubber color: green.

Features:
- Quick and easy assembly
- Safe and long life
- Resistant to heat, it can even be fireproof

Advantages:
- Saves time when by installation
- Absorbs noise and shock
- Close perfectly, even with off-center wall penetrations
- Easily removable

Fields of application:
- Pipi-lines
- Industry
- Chemistry
- Storage companies
- Hospitals
- Water Treatment
- Pools

Type wall seal
Material: NBR
Wall/partition/floor thickness (mm)
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
Link seal NBR LS 200-OS-316 Stainless steel 316 (V4A) LINK-SEAL Link seal NBR LS 200-OS-316 Stainless steel 316 (V4A) ERIKS Item #: 11185523
 
Please login to see prices
Link seal NBR LS 275-OS-316 Stainless steel 316 (V4A) LINK-SEAL Link seal NBR LS 275-OS-316 Stainless steel 316 (V4A) ERIKS Item #: 11537871
 
Please login to see prices
Link seal NBR LS 300 OS-316 Stainless steel 316 (V4A) LINK-SEAL Link seal NBR LS 300 OS-316 Stainless steel 316 (V4A) ERIKS Item #: 11042375
 
Please login to see prices
Link seal NBR LS 315 OS-316 Stainless steel 316 (V4A) LINK-SEAL Link seal NBR LS 315 OS-316 Stainless steel 316 (V4A) ERIKS Item #: 11625101
 
Please login to see prices
Link seal NBR LS 325-OS-316 Stainless steel 316 (V4A) LINK-SEAL Link seal NBR LS 325-OS-316 Stainless steel 316 (V4A) ERIKS Item #: 11295159
 
Please login to see prices
Link seal NBR LS 340 OS-316 Stainless steel 316 (V4A) LINK-SEAL Link seal NBR LS 340 OS-316 Stainless steel 316 (V4A) ERIKS Item #: 11554737
 
Please login to see prices
Link seal NBR LS 360-OS-316 Stainless steel 316 (V4A) LINK-SEAL Link seal NBR LS 360-OS-316 Stainless steel 316 (V4A) ERIKS Item #: 12304381
 
Please login to see prices
Link seal NBR LS 400 OS-316 Stainless steel 316 (V4A) LINK-SEAL Link seal NBR LS 400 OS-316 Stainless steel 316 (V4A) ERIKS Item #: 11051985
 
Please login to see prices
Link seal NBR LS 410 OS-316 Stainless steel 316 (V4A) LINK-SEAL Link seal NBR LS 410 OS-316 Stainless steel 316 (V4A) ERIKS Item #: 11665996
 
Please login to see prices
Link seal NBR LS 425 OS-316 Stainless steel 316 (V4A) LINK-SEAL Link seal NBR LS 425 OS-316 Stainless steel 316 (V4A) ERIKS Item #: 11119980
 
Please login to see prices
Type wall seal
Material: NBR
Wall/partition/floor thickness (mm)
Clear filter      (16 of the 16 items displayed)
Page Size   
Next