ProductPage

GF Transition flange Series: 702 PVC-U Norm: ASME

Product documents

Document Document type
Product overview

Application

  • Can be used in combination with collar bushing and flat seal

Technical information
Execution
Norm: ASME
Flange type: Push-on flange
Pressure rating flange: PN10
Material: PVC-U
Nominal inner diameter
Clear filter      (10 of the 10 items displayed)
Transition flange Series: 702 PVC-U Black Norm: ASME PN10 1/2" GF Transition flange Series: 702 PVC-U Black Norm: ASME PN10 1/2" ERIKS Item #: 11199525
 
Please login to see prices
Transition flange Series: 702 PVC-U Norm: ASME PN10 3/4" GF Transition flange Series: 702 PVC-U Norm: ASME PN10 3/4" ERIKS Item #: 11545433
 
Please login to see prices
Transition flange Series: 702 PVC-U Black Norm: ASME PN10 1" GF Transition flange Series: 702 PVC-U Black Norm: ASME PN10 1" ERIKS Item #: 11171515
 
Please login to see prices
Transition flange Series: 702 PVC-U Norm: ASME PN10 1.1/2" GF Transition flange Series: 702 PVC-U Norm: ASME PN10 1.1/2" ERIKS Item #: 11545434
 
Please login to see prices
Transition flange Series: 702 PVC-U Black Norm: ASME PN10 2" GF Transition flange Series: 702 PVC-U Black Norm: ASME PN10 2" ERIKS Item #: 11164156
 
Please login to see prices
Transition flange Series: 702 PVC-U Norm: ASME PN10 2.1/2" GF Transition flange Series: 702 PVC-U Norm: ASME PN10 2.1/2" ERIKS Item #: 11399043
 
Please login to see prices
Transition flange Series: 702 PVC-U Black Norm: ASME PN10 3" GF Transition flange Series: 702 PVC-U Black Norm: ASME PN10 3" ERIKS Item #: 11097739
 
Please login to see prices
Transition flange Series: 702 PVC-U Norm: ASME PN10 4" GF Transition flange Series: 702 PVC-U Norm: ASME PN10 4" ERIKS Item #: 12438339
 
Please login to see prices
Transition flange Series: 702 PVC-U Norm: ASME PN10 4" GF Transition flange Series: 702 PVC-U Norm: ASME PN10 4" ERIKS Item #: 11413755
 
Please login to see prices
Transition flange Series: 702 PVC-U Norm: ASME PN10 6" GF Transition flange Series: 702 PVC-U Norm: ASME PN10 6" ERIKS Item #: 12981760
 
Please login to see prices
Norm: ASME
Flange type: Push-on flange
Pressure rating flange: PN10
Material: PVC-U
Nominal inner diameter
Clear filter      (10 of the 10 items displayed)