ProductPage

AKATHERM Bend 90° PE-100 SDR17 Plastic welded end

Product documents

Document Document type
Product overview

Shape: Bend
Material: PE-100
External tube diameter of connection (mm)
Connection: Plastic welded end
Pressure rating: PN10
Angle of bow (°): 90
Clear filter      (13 of the 13 items displayed)
Page Size   
Next
Bend 90° PE-100 SDR17 50 AKATHERM Bend 90° PE-100 SDR17 50 ERIKS Item #: 10044592
 
Please login to see prices
Bend 90° PE-100 SDR17 63 AKATHERM Bend 90° PE-100 SDR17 63 ERIKS Item #: 10044593
 
Please login to see prices
Bend 90° PE-100 SDR17 75 AKATHERM Bend 90° PE-100 SDR17 75 ERIKS Item #: 10044594
 
Please login to see prices
Bend 90° PE-100 SDR17 90 AKATHERM Bend 90° PE-100 SDR17 90 ERIKS Item #: 10044595
 
Please login to see prices
Bend 90° PE-100 SDR17 110 AKATHERM Bend 90° PE-100 SDR17 110 ERIKS Item #: 10044596
 
Please login to see prices
Bend 90° PE-100 SDR17 125 AKATHERM Bend 90° PE-100 SDR17 125 ERIKS Item #: 10044597
 
Please login to see prices
Bend 90° PE-100 SDR17 140 AKATHERM Bend 90° PE-100 SDR17 140 ERIKS Item #: 10044598
 
Please login to see prices
Bend 90° PE-100 SDR17 160 AKATHERM Bend 90° PE-100 SDR17 160 ERIKS Item #: 10044599
 
Please login to see prices
Bend 90° PE-100 SDR17 180 AKATHERM Bend 90° PE-100 SDR17 180 ERIKS Item #: 10044600
 
Please login to see prices
Bend 90° PE-100 SDR17 200 AKATHERM Bend 90° PE-100 SDR17 200 ERIKS Item #: 10044601
 
Please login to see prices
Shape: Bend
Material: PE-100
External tube diameter of connection (mm)
Connection: Plastic welded end
Pressure rating: PN10
Angle of bow (°): 90
Clear filter      (13 of the 13 items displayed)
Page Size   
Next