|
GF
Bend 90° PE-100 SDR11 753.018.708 32
ERIKS Item #: 12218917
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.018.708 32",
"item_id": "gr0000001258191",
"material_number": "12218917",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0093_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Elbow 90° PE-100 SDR11 753.018.709 40
ERIKS Item #: 12225009
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.018.709 40",
"item_id": "gr0000001254627",
"material_number": "12225009",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0093_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Bend 90° PE-100 SDR11 753.018.710 50mm
ERIKS Item #: 12133992
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.018.710 50mm",
"item_id": "gr0000001192124",
"material_number": "12133992",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0093_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Bend 90° PE-100 SDR11 753.018.711 63mm
ERIKS Item #: 12134003
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bend 90° pe-100 sdr11 753.018.711 63mm",
"item_id": "gr0000001192405",
"material_number": "12134003",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0093_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|