|
GF
Elbow 90° PE-100 753.108.606 20
ERIKS Item #: 11517258
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 753.108.606 20",
"item_id": "gr0000001252662",
"material_number": "11517258",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0030_fw",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GF
Elbow 90° PE-100 753.108.607 25
ERIKS Item #: 11517257
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 753.108.607 25",
"item_id": "gr0000001254776",
"material_number": "11517257",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0030_fw",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GF
Elbow 90° PE-100 SDR11 753.108.608 32
ERIKS Item #: 11327488
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.108.608 32",
"item_id": "gr0000001258278",
"material_number": "11327488",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0030_fw",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GF
Elbow 90° PE-100 SDR11 D40 753.108.609
ERIKS Item #: 12145835
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 d40 753.108.609",
"item_id": "gr0000001254762",
"material_number": "12145835",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0030_fw",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GF
Bend 90° PE SDR11 mirror weld 753.108.610 50
ERIKS Item #: 12177092
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "bend 90° pe sdr11 mirror weld 753.108.610 50",
"item_id": "gr0000001253723",
"material_number": "12177092",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0030_fw",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GF
Elbow 90° PE-100 SDR11 753.108.611 63
ERIKS Item #: 11327489
|
Please login to see prices
|
{"itemTrackPD":{
"item_name": "elbow 90° pe-100 sdr11 753.108.611 63",
"item_id": "gr0000001254135",
"material_number": "11327489",
"price": "0",
"item_brand": "gf",
"item_category":"piping (plastics)",
"item_category2":"pe",
"item_category3":"pe fittings",
"item_category4": "pr_ec010335_0030_fw",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|