ProductPage

GF Elbow 90° in PE-100 Serie: 101 SDR11 Electro welded sleeve

Product documents

Document Document type
Product overview

Shape: Elbow
Material: PE-100
External tube diameter of connection (mm)
Connection: Electro welded sleeve
Pressure rating: PN16
Angle of bow (°): 90
Clear filter      (3 of the 3 items displayed)
Elbow 90° PE-100 SDR11 753.101.814 110 GF Elbow 90° PE-100 SDR11 753.101.814 110 ERIKS Item #: 11219918
 
Please login to see prices
Elbow 90° PE-100 SDR11 753.101.818 180 GF Elbow 90° PE-100 SDR11 753.101.818 180 ERIKS Item #: 11932311
 
Please login to see prices
Elbow 90° PE-100 SDR11 753.101.819 200 GF Elbow 90° PE-100 SDR11 753.101.819 200 ERIKS Item #: 12041157
 
Please login to see prices
Shape: Elbow
Material: PE-100
External tube diameter of connection (mm)
Connection: Electro welded sleeve
Pressure rating: PN16
Angle of bow (°): 90
Clear filter      (3 of the 3 items displayed)