ProductPage

GF T-piece 90° Series: 211 PE-100 Clamp feature Electric weld

Product documents

Document Document type
Product overview

Stock item
Shape: T-piece
Material: PE-100
External tube diameter of connection (mm)
Connection: Electric weld
Pressure rating: SDR 11
Angle of bow (°): 90
Clear filter      (6 of the 6 items displayed)
T-piece 90° Series: 211 PE-100 Clamp feature SDR 11 Electric weld 20mm GF T-piece 90° Series: 211 PE-100 Clamp feature SDR 11 Electric weld 20mm ERIKS Item #: 11470274
 
Please login to see prices
T-piece 90° Series: 211 PE-100 Clamp feature SDR 11 Electric weld 25mm GF T-piece 90° Series: 211 PE-100 Clamp feature SDR 11 Electric weld 25mm ERIKS Item #: 11283605
 
Please login to see prices
T-piece 90° Series: 211 PE-100 Clamp feature SDR 11 Electric weld 32mm GF T-piece 90° Series: 211 PE-100 Clamp feature SDR 11 Electric weld 32mm ERIKS Item #: 11283606
 
Please login to see prices
T-piece 90° Series: 211 PE-100 Clamp feature SDR 11 Electric weld 40mm GF T-piece 90° Series: 211 PE-100 Clamp feature SDR 11 Electric weld 40mm ERIKS Item #: 11930155
 
Please login to see prices
T-piece 90° Series: 211 PE-100 Clamp feature SDR 11 Electric weld 50mm GF T-piece 90° Series: 211 PE-100 Clamp feature SDR 11 Electric weld 50mm ERIKS Item #: 11224962
 
Please login to see prices
T-piece 90° Series: 211 PE-100 Clamp feature SDR 11 Electric weld 63mm GF T-piece 90° Series: 211 PE-100 Clamp feature SDR 11 Electric weld 63mm ERIKS Item #: 11334215
 
Please login to see prices
Stock item
Shape: T-piece
Material: PE-100
External tube diameter of connection (mm)
Connection: Electric weld
Pressure rating: SDR 11
Angle of bow (°): 90
Clear filter      (6 of the 6 items displayed)