ProductPage

GF T-piece Series: 201 PE-100 Electric weld

Product documents

Document Document type
Product overview

Shape: T-piece
Material: PE-100
External tube diameter of connection (mm)
Connection: Electric weld
Pressure rating: SDR 11
Clear filter      (2 of the 2 items displayed)
T-piece Series: 201 PE-100 SDR 11 Electric weld 32mm GF T-piece Series: 201 PE-100 SDR 11 Electric weld 32mm ERIKS Item #: 11419934
 
Please login to see prices
T-piece Series: 201 PE-100 SDR 11 Electric weld 40mm GF T-piece Series: 201 PE-100 SDR 11 Electric weld 40mm ERIKS Item #: 12228765
 
Please login to see prices
Shape: T-piece
Material: PE-100
External tube diameter of connection (mm)
Connection: Electric weld
Pressure rating: SDR 11
Clear filter      (2 of the 2 items displayed)