ProductPage

GF T-piece 90° Series: 211 PE-100 Electric weld

Product documents

Document Document type
Product overview

Shape: T-piece reducer
Material: PE-100
External tube diameter of connection (mm)
Connection: Electric weld
Pressure rating: SDR 11
External tube diameter of connection 2 (mm)
Angle of bow (°): 90
Clear filter      (2 of the 2 items displayed)
T-piece 90° Series: 211 PE-100 SDR 11 Electric weld 110mmx90mm GF T-piece 90° Series: 211 PE-100 SDR 11 Electric weld 110mmx90mm ERIKS Item #: 12451041
 
Please login to see prices
T-piece 90° Series: 211 PE-100 SDR 11 Electric weld 200mmx160mm GF T-piece 90° Series: 211 PE-100 SDR 11 Electric weld 200mmx160mm ERIKS Item #: 12451054
 
Please login to see prices
Shape: T-piece reducer
Material: PE-100
External tube diameter of connection (mm)
Connection: Electric weld
Pressure rating: SDR 11
External tube diameter of connection 2 (mm)
Angle of bow (°): 90
Clear filter      (2 of the 2 items displayed)