ProductPage

Pipe Series: Gastec PE-100

Product documents

Document Document type
Product overview

Material: PE-100
Outer pipe diameter (mm): 63
Wall thickness (mm)
Pressure rating
Pressure rating product: SDR 11/17.6
Length (m)
Diffusion-tight: No
Clear filter      (3 of the 3 items displayed)
Pipe Series: Gastec PE-100 Yellow SDR 17.6 On roll Length: 50m 63mmx3.8mm Pipe Series: Gastec PE-100 Yellow SDR 17.6 On roll Length: 50m 63mmx3.8mm ERIKS Item #: 11322327
 
Please login to see prices
0.001 meter per package
Pipe Series: Gastec PE-100 Yellow SDR 17.6 On roll Length: 100m 63mmx3.8mm Pipe Series: Gastec PE-100 Yellow SDR 17.6 On roll Length: 100m 63mmx3.8mm ERIKS Item #: 11322337
 
Please login to see prices
0.001 meter per package
Pipe Series: Gastec PE-100 Yellow SDR 11 On roll Length: 100m 63mmx5.8mm Pipe Series: Gastec PE-100 Yellow SDR 11 On roll Length: 100m 63mmx5.8mm ERIKS Item #: 11322364
 
Please login to see prices
0.001 meter per package
Material: PE-100
Outer pipe diameter (mm): 63
Wall thickness (mm)
Pressure rating
Pressure rating product: SDR 11/17.6
Length (m)
Diffusion-tight: No
Clear filter      (3 of the 3 items displayed)