ProductPage

STRAUB Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM

Product documents

Document Document type
Product Brochure 01 Straub product overview  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Repair couplings for all pipe materials. Can also be used as a non-tensile pipe coupling. Depending on the opening, the couplings support a bending angle of 2° to 5° and axial movement of 5 mm. When installing, the locking screws must be tightened to the correct torque. The torque is specified on the coupling.

Field of application

  • Water distribution
  • Gas pipelines
  • Cooling water
Features
  • Repair coupling
  • Suitable for both plastic and metal pipes
  • Hinged pipe coupling

Tables
Stock item
Shape: Repair coupling
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal/plastic
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (15 of the 15 items displayed)
Page Size   
Next
Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 48.3mm-48.3mm Length: 75mm STRAUB Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 48.3mm-48.3mm Length: 75mm ERIKS Item #: 11813715
 
Please login to see prices
Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 54mm-54mm Length: 75mm STRAUB Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 54mm-54mm Length: 75mm ERIKS Item #: 11813716
 
Please login to see prices
Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 57mm-57mm Length: 75mm STRAUB Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 57mm-57mm Length: 75mm ERIKS Item #: 11813717
 
Please login to see prices
Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 60.3mm-60.3mm Length: 75mm STRAUB Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 60.3mm-60.3mm Length: 75mm ERIKS Item #: 11813718
 
Please login to see prices
Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 76.1mm-76.1mm Length: 94mm STRAUB Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 76.1mm-76.1mm Length: 94mm ERIKS Item #: 11813719
 
Please login to see prices
Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 84mm-84mm Length: 94mm STRAUB Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 84mm-84mm Length: 94mm ERIKS Item #: 11813720
 
Please login to see prices
Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 88.9mm-88.9mm Length: 94mm STRAUB Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 88.9mm-88.9mm Length: 94mm ERIKS Item #: 11813721
 
Please login to see prices
Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 104mm-104mm Length: 94mm STRAUB Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 104mm-104mm Length: 94mm ERIKS Item #: 11813722
 
Please login to see prices
Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 108mm-108mm Length: 94mm STRAUB Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 108mm-108mm Length: 94mm ERIKS Item #: 11813723
 
Please login to see prices
Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 114.3mm-114.3mm Length: 94mm STRAUB Pipe coupling Series: Open-Flex1 Type: 5530 Repair coupling Stainless steel/EPDM PN16 114.3mm-114.3mm Length: 94mm ERIKS Item #: 11813724
 
Please login to see prices
Stock item
Shape: Repair coupling
Housing material: Stainless steel
External tube diameter of connection (mm)
External tube diameter of connection 2 (mm)
Sleeve material: EPDM
Suitable for pipe material: Metal/plastic
Material quality: 1.4571
Pressure rating: PN16
Clear filter      (15 of the 15 items displayed)
Page Size   
Next