STRAUB Pipe coupling Series: Open-Flex2 Type: 5534 Repair coupling Stainless steel/EPDM
Product documents
Document | Document type |
---|---|
Product Brochure 01 | Straub product overview (PDF) |
Product overview |
Repair couplings for all pipe materials. Can also be used as a non-tensile pipe coupling. Depending on the opening, the couplings support a bending angle of 2° to 5° and axial movement of 10 mm. When installing, the locking screws must be tightened to the correct torque. The torque is specified on the coupling.
Field of application
- Water distribution
- Gas pipelines
- Cooling water
- Repair coupling
- Suitable for both plastic and metal pipes
- Hinged pipe coupling
- Available in all pipe diameters between 180 and 2032 mm