ProductPage

JOHN GUEST Ball valve Series: HSV Brass Insert PN12

Product documents

Document Document type
Product overview

Connection: Insert
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 1-part
Housing material: Brass
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN12
Face to Face length (mm)
Manual operation: Screw slot
Secondary spindle seal material
Clear filter      (6 of the 6 items displayed)
Ball valve Series: 10HSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 10mm DN08 JOHN GUEST Ball valve Series: 10HSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 10mm DN08 ERIKS Item #: 11391863
 
Please login to see prices
Ball valve Series: 16HSV Brass/PTFE Full bore Screw slot PN12 Insert 16mm DN10 JOHN GUEST Ball valve Series: 16HSV Brass/PTFE Full bore Screw slot PN12 Insert 16mm DN10 ERIKS Item #: 13191950
 
Please login to see prices
Ball valve Series: 15HSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 15mm DN12 JOHN GUEST Ball valve Series: 15HSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 15mm DN12 ERIKS Item #: 11391865
 
Please login to see prices
2 piece per package
Ball valve Series: 15HSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 15mm DN12 JOHN GUEST Ball valve Series: 15HSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 15mm DN12 ERIKS Item #: 11391864
 
Please login to see prices
2 piece per package
Ball valve Series: 20HSV Brass/PTFE Full bore Screw slot PN12 Insert 20mm DN15 JOHN GUEST Ball valve Series: 20HSV Brass/PTFE Full bore Screw slot PN12 Insert 20mm DN15 ERIKS Item #: 13191951
 
Please login to see prices
Ball valve Series: 22HSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 22mm DN20 JOHN GUEST Ball valve Series: 22HSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 22mm DN20 ERIKS Item #: 11391866
 
Please login to see prices
Connection: Insert
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 1-part
Housing material: Brass
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN12
Face to Face length (mm)
Manual operation: Screw slot
Secondary spindle seal material
Clear filter      (6 of the 6 items displayed)