ProductPage

JOHN GUEST Ball valve Series: PTSV Brass Insert PN12

Product documents

Document Document type
Product overview

Connection: Insert
Construction type: 2-way
Housing construction: 1-part
Housing material: Brass
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN12
Manual operation: Screw slot
Secondary spindle seal material: EPDM
Clear filter      (2 of the 2 items displayed)
Ball valve Series: 15PTSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 15mm DN12 JOHN GUEST Ball valve Series: 15PTSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 15mm DN12 ERIKS Item #: 11391867
 
Please login to see prices
2 piece per package
Ball valve Series: 22PTSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 22mm DN20 JOHN GUEST Ball valve Series: 22PTSV Brass/PTFE/EPDM Full bore Screw slot PN12 Insert 22mm DN20 ERIKS Item #: 11391868
 
Please login to see prices
2 piece per package
Connection: Insert
Construction type: 2-way
Housing construction: 1-part
Housing material: Brass
Nominal inner diameter
External tube diameter of connection (mm)
Pressure rating: PN12
Manual operation: Screw slot
Secondary spindle seal material: EPDM
Clear filter      (2 of the 2 items displayed)